Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand Tightener
  • Hand Tightener
  • Hand Tightener

Hand Tightener 15m

5.00 (3)
Item.#
07077646
Mfr.#
15m
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensil Force (kg)
30
Thickness (mm)
30
Hook
No. 24 large-sized hooks
Weight (g)
580 (main body)
Hook Opening (mm)
50
Specification
16 mm Tetoron signal ropes (with red core)
Rope Length (m)
15
Length (mm)
160 (cross direction)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Load up when working at the time of the roof construction and completion of framework at the time of house construction
5
From Japan
On 2017-03-21 16:53:45
Just may be the length of the Company field work. Have come in handy because the easy-to-use.
This review is about item#7077646.
High-place work
5
From Japan
On 2017-01-11 08:40:49
Expansion and contraction is the easy-to-use and easy. I was able to work with confidence thanks to this product.
This review is about item#07077646.
Painting of roof
5
From Japan
On 2017-01-05 14:57:01
Simple to expand and contract, it requires no effort from desorption is also one touch.
This review is about item#7077637.