Buy more than* S$200* and get FREE SHIPPING

  • Inclined Surface Harness

Inclined Surface Harness SR

Item.#
07077655
Mfr.#
SR
Package Qty.
1Set
Ship pack of
1
369.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hip Part Length (mm)
800
Lanyards (length) (mm)
450 zipper
Weight (g)
2235
Hip Part Width (mm)
190
Lanyards (Diameter)(mm)
12
Specification
Double hook chuck, 3 stranded nylon rope