Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hanging Safety Belt
  • Hanging Safety Belt
  • Hanging Safety Belt

Hanging Safety Belt A-1

5.00 (1)
Item.#
07077673
Mfr.#
A-1
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Buckle Side Belt Width (mm)
180
Trunk Belt Width (mm)
50
Buckle
Yes
Weight (g)
About 1540
Body Belt Length (mm)
1200
Buckle Side Belt Length (mm)
1300
Type
Torso belt type
Specification
For heavy work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Natural. Used for elevating the legal surface, the structural law surface.
5
From Japan
On 2018-01-29 15:41:09
Hold the whole waist, I feel easy to move and safe to use It is used with confidence.
This review is about item#68568272.