Buy more than* S$200* and get FREE SHIPPING

  • Fall Arrester for Inclination, "RORIP"
  • Fall Arrester for Inclination,
  • Fall Arrester for Inclination,
  • Fall Arrester for Inclination,

Fall Arrester for Inclination, "RORIP" No. 1

4.50 (2)
Item.#
07077682
Mfr.#
No. 1
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
400
Hook Opening (mm)
18
Compatible
16-18 mm carrier cables
Accessories
With FS-51L two piece
Lanyards (Diameter)(mm)
12
Weight (g)
Approx. 1570
Specification
Support ropes x2 Heavy work (2 nail type)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Legal work
4
From Japan
On 2017-05-27 05:18:37
I think that it would be nice if we could make it a little lighter with what we have been using for a while.
This review is about item#07077682.
Used for high altitude work in face-down
5
From Japan
On 2009-12-25 22:44:34
You can work safely by catching the shocking rope only for things that are essential for high altitude work. Thank you very much for sending me very quickly only the things that need urgent next day.
This review is about item#07077682.