Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt, "Ricolo"
  • Safety Belt,
  • Safety Belt,

Safety Belt, "Ricolo" R503Y

3.60 (5)
Item.#
07077691
Mfr.#
R503Y
Package Qty.
1PC
Ship pack of
1
86.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1100
Hook
No.24FPY
Hook Opening (mm)
50
Specification
Tetoron belts containing Aramid core
Trunk Belt Width (mm)
50
Lanyards (strap width) (mm)
17
Buckle
Made of steel, sliding mechanism
Weight (g)
1060
Color
Green
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
For high altitude work
5
From Japan
On 2016-02-04 16:54:43
Price is reasonable and satisfactory
This review is about item#08491874.
Used when working on a scaffold above 2 m
5
From Japan
On 2014-06-17 09:03:06
Although it was reasonably priced, the function as a safety belt is fully satisfied.
This review is about item#07077707.
Waterproof construction at construction site
3
From Japan
On 2014-02-14 18:34:40
Lightweight and easy to use
This review is about item#08491874.
Used when workplace changes frequently in high place work
3
From Japan
On 2009-05-18 09:34:31
Inexpensive and lightweight, sufficient.
This review is about item#07077716.
Aerial work
2
From Japan
On 2008-10-31 01:51:19
Light weight is good but rope is too short to use
This review is about item#07077691.