Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes

Helmet Shield With Ventilation Holes SC-11BVRA-Y

4.50 (2)
Item.#
07077786
Mfr.#
SC-11BVRA-Y
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
ABS
Impact Absorption Liner (Polystyrene Foam)
None
Color
Yellow
Weight (g)
380
Specification
M-shaped one touch chin strap, slip-off prevention mechanism, intercommunicating pore.
Interior
FP-2QRA interior
Purpose
For general work. Protection against projecting and falling items.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Warehouse work
4
From Japan
On 2018-05-17 12:45:35
I received it in hand in one day after ordering. It was nice to buy a design with a vent and well.
This review is about item#7077804.
High humidity and temperature environment
5
From Japan
On 2017-06-18 09:27:12
It is s as good as the product description, comfortable work can be done safely, we are considering additional purchase in the future.
This review is about item#7077795.