Buy more than* S$200* and get FREE SHIPPING

  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes

Helmet Shield With Ventilation Holes SC-11BV RA

5.00 (1)
Item.#
07077795
Mfr.#
SC-11BV RA
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
ABS
Impact Absorption Liner (Polystyrene Foam)
Not available
Color
Super white
Weight (g)
380
Specification
M-shaped one touch chin strap, slip-off prevention mechanism, intercommunicating pore.
Interior
FP-2QRA inner packaging
Application
For general work Protection against projecting and falling items
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High humidity and temperature environment
5
From Japan
On 2017-06-18 09:27:12
It is s as good as the product description, comfortable work can be done safely, we are considering additional purchase in the future.
This review is about item#7077795.