Buy more than* S$200* and get FREE SHIPPING

  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes

Helmet Shield With Ventilation Holes SC-11BV RA(w/KP)

4.80 (5)
Item.#
07077813
Mfr.#
SC-11BV RA(w/KP)
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
400
Specification
M-shaped one touch chin strap, slip-off prevention mechanism, intercommunicating pore.
Interior
FP-2QRA INTERIOR
Impact Absorption Liner (Polystyrene Foam)
Available
Material
ABS
Application
For general work Protection against crash, projecting items, and falling items
Color
Yellow
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For safety of ironworks
4
From Japan
On 2017-01-27 16:53:48
Used in steel related plants. I do not get any steam and it is hard to smell.
This review is about item#7077822.
Construction site (interior work)
5
From Japan
On 2017-01-05 15:19:04
Very comfortable to wear. It is useful because it fits the head and does not feel steam, unlike the feeling of use until now.
This review is about item#7077822.
Delivery and Maintenance
5
From Japan
On 2016-02-08 10:30:43
I want you to make it longer because the chin strap is short.
This review is about item#07077831.
On site work
5
From Japan
On 2013-07-15 10:32:36
Even when wearing it continues to suffer with no discomfort, I felt that it was Midori safety made. Easy to do detaching with one touch. It is a product that you think you would like to purchase next time though it is not easy to break.
High place work (CATV work)
5
From Japan
On 2008-05-15 08:40:19
The coverage feeling is very good. The color is honestly subtle.
This review is about item#07077831.