Buy more than* S$200* and get FREE SHIPPING

  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes

Helmet Shield With Ventilation Holes SC-11BV RA(with KP)

4.86 (7)
Item.#
07077822
Mfr.#
SC-11BV RA(with KP)
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
400
Specification
M-shaped one touch chin strap, slip-off prevention mechanism, intercommunicating pore.
Color
Super white
Impact Absorption Liner (Polystyrene Foam)
Available
Material
ABS
Application
For general work Protection against crash, projecting items, and falling items
Interior
FP-2QRA inner packaging
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
When entering the construction site
5
From Japan
On 2018-04-03 15:22:45
Arriving very hard to order the next day Then, it was cheap and it felt nice
This review is about item#7077822.
Site work
5
From Japan
On 2018-02-20 08:44:13
I am allowed to use it as a company standard item There is no problem, it is a nice feeling.
This review is about item#07077831.
For safety of ironworks
4
From Japan
On 2017-01-27 16:53:48
Used in steel related plants. I do not get any steam and it is hard to smell.
This review is about item#7077822.
Construction site (interior work)
5
From Japan
On 2017-01-05 15:19:04
Very comfortable to wear. It is useful because it fits the head and does not feel steam, unlike the feeling of use until now.
This review is about item#7077822.
Delivery and Maintenance
5
From Japan
On 2016-02-08 10:30:43
I want you to make it longer because the chin strap is short.
This review is about item#07077831.
On site work
5
From Japan
On 2013-07-15 10:32:36
Even when wearing it continues to suffer with no discomfort, I felt that it was Midori safety made. Easy to do detaching with one touch. It is a product that you think you would like to purchase next time though it is not easy to break.
High place work (CATV work)
5
From Japan
On 2008-05-15 08:40:19
The coverage feeling is very good. The color is honestly subtle.
This review is about item#07077831.