Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes
  • Helmet Shield With Ventilation Holes

Helmet Shield With Ventilation Holes SC-11BV RA(with KP)

4.80 (5)
Item.#
07077831
Mfr.#
SC-11BV RA(with KP)
Package Qty.
1PC
Ship pack of
1
42.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
400
Specification
M-shaped one touch chin strap, slip-off prevention mechanism, intercommunicating pore.
Interior
FP-2QRA inner packaging
Impact Absorption Liner (Polystyrene Foam)
Available
Material
ABS
Application
For general work Protection against crash, projecting items, and falling items
Color
Sky blue
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For the safety of the Iron Works
4
From Japan
On 2017-01-27 16:53:48
Used in steel-related factories. Stuffiness less, how they smell hardly muffled.
This review is about item#7077822.
Construction site (interior construction)
5
From Japan
On 2017-01-05 15:19:04
Very comfortable wearing good. Because I do not feel fit stuffiness in the head difference and feel of the up to now, have come in handy.
This review is about item#7077822.
Delivery and maintenance
5
From Japan
On 2016-02-08 10:30:43
I want you to longer because there is a short chin strap
This review is about item#07077831.
During field work
5
From Japan
On 2013-07-15 10:32:36
Time of mounting also continues to suffer without discomfort, I felt truly green safety made. Desorption is also easy with one-touch. Is easily broken not thing but is a product that want to buy the next time.
Aerial (CATV construction)
5
From Japan
On 2008-05-15 08:40:19
Head comfort is very nice. Color are honest subtle.
This review is about item#07077831.