Buy more than* S$200* and get FREE SHIPPING

  • Hard Hat, Helmet
  • Hard Hat, Helmet
  • Hard Hat, Helmet

Hard Hat, Helmet SC-MB

5.00 (1)
Item.#
07077901
Mfr.#
SC-MB
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
365
Specification
M-shaped one touch chin strap, slip-off prevention mechanism
Impact Absorption Liner (Polystyrene Foam)
Without
Interior
FP-2 INTERIOR (PLASTIC)
Material
ABS
Application
For general work, electric operation, and flying and falling objects
Color
Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For disaster prevention
5
From Japan
On 2014-01-16 21:00:09
It is good with a firm build.
This review is about item#07077917.