Buy more than* S$200* and get FREE SHIPPING

  • MP Type Helmet
  • MP Type Helmet
  • MP Type Helmet

MP Type Helmet SC-MB KP

4.00 (1)
Item.#
07077935
Mfr.#
SC-MB KP
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
400
Impact Absorption Liner (Polystyrene Foam)
Available
Color
White
Application
M type one-touch jow band Blank prevention mechanism With impact absorbing liner National assay acceptance product
Purpose
For general work, electrical work
Material
ABS
Interior
FP-2 INTERIOR (PLASTIC)
Specification
M-shaped one touch chin strap Slipping off prevention mechanism Comes with impact absorption liner National product inspection compatible
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2015-08-02 10:52:17
Originally than American type this type has more familiar, so I decided to do it. However, it turned out that it was easy to get headlamps etc. Although it was a bit disappointing, I think whether the thing itself is not bad.
This review is about item#07077935.