Buy more than* S$200* and get FREE SHIPPING

  • Rectangular Gauge Block

Rectangular Gauge Block 100-2, BM1/Single Unit

4.67 (3)
Item.#
07078145
Mfr.#
100-2, BM1/Single Unit
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensional Tolerance (Surface Direction)
+/-1.20microm
Grade
Second class
Material
High carbon high chromium steel
Allowable Dimensional Deviation
0.35microm
Nominal Dimension (mm)
100
Dimension (mm)
35x9
Type
Simple
Purpose
Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection., Gauge creation, measuring instrument precision adjustment, machinery parts, tool inspection, gauge precision inspection.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used as a standard for accuracy of processed products.
5
From Japan
On 2017-05-24 17:30:47
Although it is a special measuring tool, ordering is easy to understand and it was extremely helpful to respond to sudden use with early shipment.
This review is about item#06705964.
When checking the dimensions of the machined products
4
From Japan
On 2017-03-31 17:52:19
Because it does not already have a production of the relevant products is the state of the current unused.
This review is about item#86908534.
Inspection
5
From Japan
On 2015-06-22 16:16:46
Wish is cheaper price, is Iukotonashi because the commodity is also soon arrive.
This review is about item#06706095.