Buy more than* S$200* and get FREE SHIPPING

  • Supersun Spring Hose
  • Supersun Spring Hose
  • Supersun Spring Hose

Supersun Spring Hose 9

Item.#
07078242
Mfr.#
9
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Hose Length (m)
3
Maximum Working Pressure (MPa)
6.5 (at20deg C)
Continuous Use Temperature (deg C)
-5 - 50
Burst Pressure (MPa)
6.5 (at20deg C)
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes