Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Supersun Spring Hose
  • Supersun Spring Hose
  • Supersun Spring Hose

Supersun Spring Hose 9

Item.#
07078267
Mfr.#
9
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Hose Length (m)
10
Maximum Working Pressure (MPa)
0.8 (at20deg C)
Continuous Use Temperature (deg C)
-5 - 50
Burst Pressure (MPa)
5.0 (at20deg C)
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plant Powder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes