Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Supersun Spring Hose

Supersun Spring Hose 12

5.00 (2)
Item.#
07078303
Mfr.#
12
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
12x18
Continuous Use Temperature (deg C)
-5 to 50
Burst Pressure (MPa)
4.5 (at20deg C)
Maximum Working Pressure (MPa)
0.7 (at20deg C)
Hose Length (m)
10
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and construction. Air: pneumatic equipment and piping in the plant. Powder: suction pipe and air pressure pump. Corrosion‐proof, protection, underground pipes
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vacuum tumbler hose
5
From Japan
On 2013-02-05 18:21:08
As usual one cheap so you can replace it if it gets dirty.
This review is about item#07078285.
Vacuum tumbler hose
5
From Japan
On 2012-08-23 18:39:35
Even at low temperatures it is soft and nice. Although negative pressure resistance is not written, it is no problem in the use of about -0.05 MPa.
This review is about item#07078285.