Buy more than* S$200* and get FREE SHIPPING

  • Supersun Spring Hose
  • Supersun Spring Hose
  • Supersun Spring Hose

Supersun Spring Hose 15

5.00 (2)
Item.#
07078337
Mfr.#
15
Package Qty.
1PC
Ship pack of
1
40.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
Continuous Use Temperature (deg C)
-5 - 50
Burst Pressure (MPa)
3.5 (At20 deg C)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x22
Hose Length (m)
5
Maximum Working Pressure (MPa)
0.6 (at20 deg C)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work wicking of using the power Doruponpu
5
From Japan
On 2016-05-23 20:55:13
In a typical hose was difficult wicking got crushed, but this is the worry is none. It is great with MonotaRO brand of electric Doruponpu!
This review is about item#07078337.
Washer feed water
5
From Japan
On 2014-08-13 02:05:03
Although it is the first purchase, it is a product that has helical reinforcement that is hard to collapse, with a good feeling of flexibility, suitable for supply and drain hoses, and by saying transparent pipe, the situation inside the hose is both at first glance . I think that this type will be recommended for private purpose. Later, I do not understand the durability, I expect it in the future, I think that I can be satisfied.
This review is about item#07078337.