Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Supersun Spring Hose

Supersun Spring Hose 19

5.00 (1)
Item.#
07078364
Mfr.#
19
Package Qty.
1PC
Ship pack of
1
29.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
Hose Length (m)
3
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
19x26
Continuous Use Temperature (deg C)
-5 - 50
Burst Pressure (MPa)
3.0 (At20 deg C)
Maximum Working Pressure (MPa)
0.5 (At20 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the suction-side hose of the Kap Shui pump
5
From Japan
On 2014-08-27 20:33:20
Because it was necessary in a hurry because I thought going to buy at the hardware store or the like did not sell the hose of the same type, it was purchased in Monotarou. In the spring hose has purchased a cheap goods, but, did not have a going to be a bad impression deteriorated quickly. However, this product is so from 3m, I think that it is more convenient if from 1m. (Waste I have come out in this purchase.)
This review is about item#07078364.