Buy more than* S$200* and get FREE SHIPPING

  • Supersun Spring Hose

Supersun Spring Hose 19

5.00 (1)
Item.#
07078373
Mfr.#
19
Package Qty.
1PC
Ship pack of
1
48.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water: water supply and drainage for plant and machinery, civil engineering and constructionAir: pneumatic equipment and piping in the plantPowder: suction pipe and air pressure pump Corrosion-proof, protection, underground pipes
Hose Length (m)
5
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
19x26
Continuous Use Temperature (deg C)
-5 - 50
Burst Pressure (MPa)
3.0 (At20 deg C)
Maximum Working Pressure (MPa)
0.5 (At20 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for suction side hose of pumping pump
5
From Japan
On 2014-08-27 20:33:20
I thought that I was going to buy it at home center etc. because I needed it in a hurry, so I bought it with a monoteraw because I did not sell the same type of hose. In the spring hose I bought inexpensive goods, but there was no impression that it seemed to be useless as it quickly deteriorated. However, since this product is from 3 m, I think that it is more convenient if it is from 1 m. (There was not a waste in this purchase.)
This review is about item#07078364.