Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Silicon Braid Hose
  • Rubber Silicon Braid Hose
  • Rubber Silicon Braid Hose

Rubber Silicon Braid Hose SH-15

4.00 (1)
Item.#
07078653
Mfr.#
SH-15
Package Qty.
1Roll
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Thermal equipment and soft drink vending machines. High/low temperature equipment such as air-conditioning, transformer, OA equipment etc. Protection and insulation of internal wiring used in high temperature, high humidity working place.
Operating Temperature Range (deg C)
-30 - 150
Burst Pressure (MPa)
2.0 (at20 deg C)
Minimum Bending Radius (mm)
150
Maximum Working Pressure (MPa)
0.5 (at20 deg C)
Hose Length (m)
3
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15.9x24.1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steam hose
4
From Japan
On 2013-09-17 09:30:12
When inserting it into a bamboo shoot or pipe, it is necessary to add heat to soften the usual blade hose, but since this hose is considerably flexible, it can be done smoothly. Also the hose itself is so soft that it is easy to handle and easy to handle.
This review is about item#07078687.