Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rubber Silicon Braid Hose

Rubber Silicon Braid Hose SH-32

4.00 (1)
Item.#
07078687
Mfr.#
SH-32
Package Qty.
1Roll
Ship pack of
1
549.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Thermal equipment and soft drink vending machines. High/low temperature equipment such as air-conditioning, transformer, OA equipment etc. Protection and insulation of internal wiring used in high temperature, high humidity working place.
Operating Temperature Range (deg C)
-30 to 150
Burst Pressure (MPa)
2.0(at20deg C)
Minimum Bending Radius (mm)
360
Maximum Working Pressure (MPa)
0.5(at20deg C)
Hose Length (m)
3
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
32x43.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steam hose
4
From Japan
On 2013-09-17 09:30:12
Normal blade hose is when inserted into bamboo or pipe has to be soft by applying heat, since the hose is rich in quite flexible, it smoothly. Also easy to handle in easy to handle because the hose itself is soft.
This review is about item#07078687.