Buy more than* S$200* and get FREE SHIPPING

  • Rubber Silicon Braid Hose

Rubber Silicon Braid Hose SH-32

4.00 (1)
Item.#
07078766
Mfr.#
SH-32
Package Qty.
1Roll
Ship pack of
1
849.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Thermal equipment and soft drink vending machines. High/low temperature equipment such as air-conditioning, transformer, OA equipment etc. Protection and insulation of internal wiring used in high temperature, high humidity working place.
Burst Pressure (MPa)
2.0 (at20deg C)
Minimum Bending Radius (mm)
360
Operating Temperature Range (deg C)
-30 to 150
Hose Length (m)
5
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
32.0x43.8
Maximum Working Pressure (MPa)
0.5(at20deg C)