Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rubber Silicon Braid Hose

Rubber Silicon Braid Hose SH-8

4.00 (1)
Item.#
07078784
Mfr.#
SH-8
Package Qty.
1Roll
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
Thermal equipment and soft drink vending machines. High/low temperature equipment such as air-conditioning, transformer, OA equipment etc. Protection and insulation of internal wiring used in high temperature, high humidity working place.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
7.9x14.3
Maximum Working Pressure (MPa)
1.0(at20deg C)
Burst Pressure (MPa)
3.0 (at20deg C)
Minimum Bending Radius (mm)
90
Operating Temperature Range (deg C)
-30 to 150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steam hose
4
From Japan
On 2013-09-17 09:30:12
When inserting it into a bamboo shoot or pipe, it is necessary to add heat to soften the usual blade hose, but since this hose is considerably flexible, it can be done smoothly. Also the hose itself is so soft that it is easy to handle and easy to handle.
This review is about item#07078687.