Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6900

Item.#
07078845
Mfr.#
6900
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
20
Standard Dynamic Load Rating (N)
2490
Inside Diameter d (phi mm)
10
Width B (mm)
6
Weight (kg)
0.009
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
12
Standard Static Rating Load (N)
1130
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
22
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 33000 (oil lubrication) 38000