Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6901

Item.#
07078854
Mfr.#
6901
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Width B (mm)
6
Weight (kg)
0.011
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
14
Standard Static Rating Load (N)
1320
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
24
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
22
Standard Dynamic Load Rating (N)
2700
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 30000 (oil lubrication) 35000