Buy more than* S$200* and get FREE SHIPPING

  • Solder Absorption Line Wick
  • Solder Absorption Line Wick
  • Solder Absorption Line Wick
  • Solder Absorption Line Wick

Solder Absorption Line Wick FR100-03

4.86 (7)
Item.#
07079161
Mfr.#
FR100-03
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
1.5
Width (mm)
1.9
Purpose
Solder removal of throughhole Removal of bridge
Type
Regular type (with flux)
TRUSCO Part Number
297-7354
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Replacement of base parts
5
From Japan
On 2017-12-08 19:06:35
The price is also reasonable 40W soldering iron is used to solder printed circuit board solder Good usability is good.
This review is about item#7079177.
Correction of solder of board
5
From Japan
On 2016-04-18 16:25:27
Until now I was using Hakko's stuff, but I looked at the price and tried using it. No problem.
This review is about item#07079186.
Solder removal of substrate
5
From Japan
On 2016-03-24 17:51:04
I think that the price is reasonable and user-friendly.
This review is about item#07079152.
Removal of electronic components
4
From Japan
On 2014-05-13 06:41:30
Cheap things from China are entering the market considerably, but it is indeed cheap, but it is bad with the solder sucking in the bottom, it can not be used. Sometimes it breaks the board. However, if it is a standard staple, there is no such thing. You can use it with confidence.
This review is about item#07079152.
Electronic parts etc.
5
From Japan
On 2012-10-03 16:00:38
It's cheap and very easy to use
This review is about item#07079152.
Base production
5
From Japan
On 2012-10-03 15:59:52
Adsorption is easy to use and cheap price
This review is about item#07079177.
Part replacement
5
From Japan
On 2012-04-13 15:12:59
I suck well. It is more reliable than the solder sucker.
This review is about item#07079143.