Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 38 mm of At One-Touch Belts

38 mm of At One-Touch Belts PS-001

3.40 (5)
Item.#
07079484
Mfr.#
PS-001
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
2.8
Compatible Carabiner Sizes (mm)
38 or more
Belt Color
Green
Belt Width (mm)
38
Adjustable Waist Circumference (cm)
70 to 100
Compatible Belt Width (mm)
Without belt loop
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
During electrical maintenance
5
From Japan
On 2018-06-12 17:16:16
The belt width is wider than the current one Even if there is a thing of the width of the safety belt, is it good?
This review is about item#7079536.
Fastening of waist tool
4
From Japan
On 2018-02-15 14:48:45
I wanted a narrow belt. I am satisfied with the material but I wish it was a little thinner.
This review is about item#7079502.
Nail bag threading
5
From Japan
On 2017-11-19 16:15:50
Even after more than four years of purchase, I am still working actively and I'm doing my best.
This review is about item#7079502.
I use the pouch to put the equipment as a belt
1
From Japan
On 2016-10-21 11:47:37
The part overlapping with the belt threading of the bag has been frayed deteriorating within a month after purchasing.
This review is about item#7079493.
Work clothes and nail bag threading
2
From Japan
On 2013-09-11 12:44:11
It is thick enough that the waist adjustment part's bulge is not half-end and its thickness is not half compared to a one-touch belt made by another company (50 mm). I think that few pants fit for this bulge. With ordinary denim and slacks I think that with this thickness will not enter the belt threading. I purchased it because I needed 38 mm but it was disappointing. It is too thick to be rabbits.
This review is about item#07079502.