Buy more than* S$200* and get FREE SHIPPING

  • Kawatec Hips 3-Stage Bag for Electric Tools

Kawatec Hips 3-Stage Bag for Electric Tools KW-03-W

5.00 (1)
Item.#
07079615
Mfr.#
KW-03-W
Package Qty.
1PC
Ship pack of
1
51.78 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Depth D)(mm)
220x195x115
Compatible Belt Width (mm)
Possible to 60
Compatible Carabiner Sizes (mm)
Possible till 8phi
Specification
Mobile phone and tool pocket (rubber band to prevent falling). In the one for falling prevention safety measure of the tool and the like, on the right trim there is safety cord and D can to install carabiner.
Material
Trim pocket: Nylon Dobby material
Color
White
Material (foundation cloth)
Table surface: Kawatekku Inside: Poridobi
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Black ink
5
From Japan
On 2014-09-03 17:23:35
It is easy to use with plenty of depth and a black ink well.
This review is about item#07079581.