Buy more than* S$200* and get FREE SHIPPING

  • KAWATEC Multi Purpose Parts Pocket

KAWATEC Multi Purpose Parts Pocket KW-04-B

5.00 (1)
Item.#
07079633
Mfr.#
KW-04-B
Package Qty.
1PC
Ship pack of
1
36.58 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Depth D)(mm)
185x150x90
Compatible Belt Width (mm)
Up to 60 possible
Material
Trim pocket: Nylon dobby material
Specification
Multi-Purpose F Hook: For falling prevention of the tool and the like, as a safety measure. On right trim there is safety cord and D can to install carabiner.
Compatible Carabiner Sizes (mm)
Up to 8phi possible
Color
Black
Material (foundation cloth)
surface: Kawatec inner surface: poly dobby
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put a small thing and I have lowered it to my waist
5
From Japan
On 2015-11-20 09:34:04
Where the color was white was not quite, I found it in the catalog where I was looking for, and immediately purchased it. The place to pass through the belt is tough and easy to use just right size.
This review is about item#07079651.