Buy more than* S$200* and get FREE SHIPPING

  • KAWATEC Multi Purpose Parts Pocket

KAWATEC Multi Purpose Parts Pocket KW-04-N

5.00 (1)
Item.#
07079642
Mfr.#
KW-04-N
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Depth D)(mm)
185x150x90
Compatible Belt Width (mm)
Up to 60
Material
Trim pocket: Dobby nylon material
Material (foundation cloth)
Surface: Kawatekku inside: Poridobi
Compatible Carabiner Sizes (mm)
Up to 8phi
Color
Navy
Specification
Multi-Purpose D can: falling prevention of the tool etc. as a safety prevention, there is a safety cord and carabiner those are available to install D can on right trim.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put a small thing and I have lowered it to my waist
5
From Japan
On 2015-11-20 09:34:04
Where the color was white was not quite, I found it in the catalog where I was looking for, and immediately purchased it. The place to pass through the belt is tough and easy to use just right size.
This review is about item#07079651.