Buy more than* S$200* and get FREE SHIPPING

  • Omni-Directional Saw

Omni-Directional Saw 265mm

3.50 (2)
Item.#
07079913
Mfr.#
265mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees, Control panel, common wood, mixed material, laminated wood, bamboo, crosscut of hard tree, Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees, Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees, Control panel, common wood, mixed material, laminated wood, bamboo, crosscut of hard tree, Horizontal pulling of control panel, wood, mixture, laminated wood, bamboo and hardwood trees
Saw Blade Length (mm)
265, 265
Blade Thickness (mm)
0.6, 0.6
Cutting Fluet Width (mm)
0.90+/-0.05, 0.90+/-0.05
Edge Processing
Shock hardening, Shock hardening
Package Size (mm)
About 620x90x20, Approx. 620x90x20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For woodworking
2
From Japan
On 2016-04-21 15:20:15
What happened quite satisfactory sharpness that bad
This review is about item#07079913.
Wood work
5
From Japan
On 2008-09-13 14:19:36
I truly can use it as a sales point exactly. Since the replacement blades are also displayed on the related items, it is good that you can order without stress (this is not a product but the usability of the system of MonotaRo).
This review is about item#07079913.