Buy more than* S$200* and get FREE SHIPPING

  • Japanese Saw Blade

Japanese Saw Blade 265mm

4.00 (1)
Item.#
07079947
Mfr.#
265mm
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Common wood, plywood, laminated wood, crosscut of hard tree, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees, Common wood, plywood, laminated wood, crosscut of hard tree, Horizontal pulling of wood, mixture, laminated wood, and hardwood trees
Saw Blade Length (mm)
265, 265
Plate Thickness (mm)
0.6, 0.6
Cutting Fluet Width (mm)
0.9+/-0.05, 0.9+/-0.05
Edge Processing
Shock hardening, Shock hardening
Package Size (mm)
About 350x68x2, About350x68x2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
4
From Japan
On 2016-04-18 14:39:30
It was also attached to the handle of the manufacturer of the field. It is good to be able to use commonly. Of course Sarah is good for sharpness
This review is about item#07079947.