Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saw Blade

Saw Blade 265mm 3SheetSet

Item.#
07079965
Mfr.#
265mm 3SheetSet
Package Qty.
1Pack(3Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Saw Blade Length (mm)
265, 265
Materials (Blade)
SK -5 (clear coating), SK-5 (clear coating)
Cutting Fluet Width (mm)
0.9+/-0.05, 0.9 +/-0.05
Weight (g)
217, 217
Edge Processing
Shock hardening, Shock hardening
Blade Thickness (mm)
0.6, 0.6
Package Size (mm)
About 350x67x3, About 350x67x3
Purpose
Control panel, common wood, mixed material, laminated wood, bamboo, crosscut of hard tree, Control panel, common wood, mixed material, laminated wood, bamboo, crosscut of hard tree