Buy more than* S$200* and get FREE SHIPPING

  • Automotive Refinish Spray Gun Bisho

Automotive Refinish Spray Gun Bisho W-101-134BPG

5.00 (6)
Item.#
07079974
Mfr.#
W-101-134BPG
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metallic, pearl paints For solid-clear
Atomization
High atomization
Air Blast Distance (mm)
200
Weight (g)
295
A conventional Type
W-100-134BPG
Pattern Width (mm)
250
Air Pressure (Mpa)
0.2
Air Consumption (L/min)
160
Mounting Screw Diameter
(Paint) :G1/4, :(air) G1/4
Paint Supply System
Gravity system
Indispensability Compressor (kw)
1.5
Others
Paint cup sold separately
Compatible Air Cap Model
BP4
Paint Nozzle Diameter (phi mm)
1.3 (exclusive nozzle)
Fluid Discharge Rate (mL/min)
140
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
It is used for various painting.
5
From Japan
On 2015-03-27 11:13:21
There is no unevenness in the spray pattern and it shows a very beautiful finish.
This review is about item#07079974.
Finish painting of various metal parts.
5
From Japan
On 2014-06-25 13:38:25
I finished painting beautifully. It was good that I bought and bought it.
This review is about item#07079983.
Car paint
5
From Japan
On 2014-04-24 19:54:49
It was good that I bought and bought it. I could paint beautifully
This review is about item#07079983.
Automotive painting
5
From Japan
On 2014-02-22 03:09:10
I think that it is only a commodity of a famous manufacturer and there is no doubt choice. If you are using cheap guns please try using.
This review is about item#07079974.
Automotive painting
5
From Japan
On 2014-01-14 21:19:33
It can be used with confidence because it is a reliable manufacturer product. Unlike other dealers, it was instant delivery and I was really saved.
This review is about item#07079974.
Painting of aluminum wheels etc.
5
From Japan
On 2013-05-09 19:45:13
Iwata's cancer is used several times but always feel reliability as a manufacturer. Those of the same caliber will not be purchased continuously, but Iwata will purchase again.
This review is about item#07079974.