Buy more than* S$200* and get FREE SHIPPING

  • Mini Spray Gun

Mini Spray Gun W-101-134S

5.00 (2)
Item.#
07080001
Mfr.#
W-101-134S
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Blast Distance (mm)
200
Paint Supply System
Suction-type
Indispensability Compressor (kw)
0.75 to 1.5
2014 TRUSCO Published Page
2-2431
Fluid Discharge Rate (mL/min)
140/145
Air Consumption (L/min)
210/250
TRUSCO Part Number
292-5940
Atomization
High atomization
Purpose
Automotive refinishing and painting, woodworking, furniture painting, and metal coating, Automotive refinishing and painting, woodworking, furniture painting, and metal coating
Weight (g)
295
Paint Nozzle Diameter (phi mm)
1.3
Air Pressure (Mpa)
0.20/0.24
Mounting Screw Diameter (B)
Paint nipple: G1 / 4 air nipple: G1 / 4
Mounting Screw Diameter
(Paint): G1 / 4, (air): G1 / 4
A conventional Type
W-100-134S
Compatible Air Cap Model
H4
Pattern Width (mm)
180/200
Caution
Paint cups are not included., Paint cups are not included.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For automobile sheet metal coating equipment
5
From Japan
On 2016-05-09 09:02:07
Since it is a maker item, it can be used without any problems.
This review is about item#07079992.
Painting work
5
From Japan
On 2014-07-27 20:49:20
It is a metal painting company and I am working everyday. I have two or more of the same items, and they use different colors according to their colors. Product purchased this time also demonstrates power without problems. Goods arrival was also smooth and quick. Thank you ♪
This review is about item#07177073.