Buy more than* S$200* and get FREE SHIPPING

  • Mini Spray Gun

Mini Spray Gun W-101-152S

5.00 (2)
Item.#
07080026
Mfr.#
W-101-152S
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Blast Distance (mm)
200
TRUSCO Part Number
292-5982
Atomization
High atomization
Paint Supply System
Sucking type
Indispensability Compressor (kw)
1.5
Mounting Screw Diameter (B)
Paint nipple: G1/4 Air nipple: G1/4
Mounting Screw Diameter
(Paint) :G1/4, :(air) G1/4
A conventional Type
W-100-152S
Weight (g)
295
Compatible Air Cap Model
H2
Pattern Width (mm)
175
Paint Nozzle Diameter (phi mm)
1.5
Air Pressure (Mpa)
0.24
Fluid Discharge Rate (mL/min)
170
Air Consumption (L/min)
225
Purpose
Automotive refinishing and painting, woodworking, furniture painting, and metal coating, Automotive refinishing and painting, woodworking, furniture painting, and metal coating
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For automobile sheet metal coating equipment
5
From Japan
On 2016-05-09 09:02:07
Since it is a maker item, it can be used without any problems.
This review is about item#07079992.
Painting work
5
From Japan
On 2014-07-27 20:49:20
It is a metal painting company and I am working everyday. I have two or more of the same items, and they use different colors according to their colors. Product purchased this time also demonstrates power without problems. Goods arrival was also smooth and quick. Thank you ♪
This review is about item#07177073.