Buy more than* S$200* and get FREE SHIPPING

  • Compact Spray Gun W-101

Compact Spray Gun W-101 131G

5.00 (3)
Item.#
07080035
Mfr.#
131G
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Paint cups are not included.
Air Blast Distance (mm)
200
Paint Supply System
Gravity system
Indispensability Compressor (kw)
0.4 - 0.75
Mounting Screw Diameter (B)
Paint nipple: G1/4 AIR NIPPLE: G1/4
Mounting Screw Diameter
(Paint) :G1/4, :(air) G1/4
A conventional Type
W-100-131G
Compatible Air Cap Model
K1
Pattern Width (mm)
170
Purpose
Automotive refinishing and painting, woodworking, furniture painting, metal coating and plastic coating
Weight (g)
295
Paint Nozzle Diameter (phi mm)
1.3
Air Pressure (Mpa)
0.24
Fluid Discharge Rate (mL/min)
160
Air Consumption (L/min)
145
TRUSCO Part Number
292-5893
Atomization
General purpose atomization
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Furniture painting
5
From Japan
On 2016-09-29 18:51:06
It is wonderfully easy to use. You should be able to get back enough if you do maintenance.
This review is about item#7080062.
Woodworking painting
5
From Japan
On 2014-01-16 19:56:28
It is stable. I will not buy cheap items.
This review is about item#07080062.
Vehicle painting
5
From Japan
On 2013-10-25 18:36:17
As expected it is cancer of ◯◯◯.
This review is about item#07080053.