Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compact Spray Gun W-101

Compact Spray Gun W-101 151G

5.00 (3)
Item.#
07080062
Mfr.#
151G
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Paint cups are not included.
Air Blast Distance (mm)
200
Compatible Air Cap Model
K1
Pattern Width (mm)
180
Paint Nozzle Diameter (phi mm)
1.5
Air Pressure (Mpa)
0.24
Fluid Discharge Rate (mL/min)
200
Air Consumption (L/min)
145
TRUSCO Part Number
292-5958
Purpose
Automotive refinishing and painting, woodworking, furniture painting, metal coating and plastic coating
Weight (g)
295
Atomization
General purpose atomization
Paint Supply System
Gravity system
Indispensability Compressor (kw)
0.75 - 1.5
Mounting Screw Diameter (B)
Paint nipple: G1/4 AIR NIPPLE: G1/4
Mounting Screw Diameter
(Paint) :G1/4, :(air) G1/4
A conventional Type
W-101-151G
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Furniture painting
5
From Japan
On 2016-09-29 18:51:06
It is wonderfully easy to use. You should be able to get back enough if you do maintenance.
This review is about item#7080062.
Woodworking painting
5
From Japan
On 2014-01-16 19:56:28
It is stable. I will not buy cheap items.
This review is about item#07080062.
Vehicle painting
5
From Japan
On 2013-10-25 18:36:17
As expected it is cancer of ◯◯◯.
This review is about item#07080053.