Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint B-16-A-A

4.67 (3)
Item.#
07080683
Mfr.#
B-16-A-A
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shaft Hole Diameter Tolerance
h7
Application
For dissemination high torque
Transmitted Torque (kgf-m)
Maximum:13.0
Outside Diameter D (phi mm)
32
Type
StrongtypetypeB
Weight (kg)
0.45
Shaft Hole Classification
LeftandrightAA
Spring Pin Dimensions (mm)
5x32
Bending Angle
Upto30
Caution
Refueling is an essential condition for operational driving.
Material
S45C
Dimension Q(mm)
34.5
Overall Length L (mm)
104
Maximum Rotation Speed (min-1[r. p.m])
830(referencevalue)
Maximum Transmission Capacity (N / m)
127
Core Vibration (m / m)
0.14
Shaft Hole Diameter d(mm)
16
Accessories
X2Thisspringpin
Others
Itisaconditionofrefuelingessentialtouseoperation.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a joint part of rotating equipment
5
From Japan
On 2014-11-02 22:22:25
It was easy to process with a thick wall member, and the expected result was obtained.
This review is about item#07080647.
For connection of rotating shaft of rolling down of curtain like curtain
5
From Japan
On 2013-10-15 23:00:46
It is non-defective product such as function and appearance
This review is about item#07080656.
As a free joint of the camera stabilizer
4
From Japan
On 2013-06-17 14:03:56
It is a good feel without rattling. Since there is no screw hole, I cut a 7 mm screw, expanded the hole with a drill, cut the 8 mm screw and completed, but it was serious.
This review is about item#07080631.