Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint B-25-A-A

4.67 (3)
Item.#
07080726
Mfr.#
B-25-A-A
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Shaft Hole Diameter Tolerance
h7
Application
For dissemination high torque
Shaft Hole Classification
Left and right A-A
Spring Pin Dimensions (mm)
8x50
Bending Angle
Max30
Transmitted Torque (kgf-m)
Max:50.0
Outside Diameter D (phi mm)
50
Type
Strong type type B
Weight (kg)
1.44
Others
Refueling is an essential condition for operational driving.
Material
S45C
Core Vibration (m / m)
0.20
Shaft Hole Diameter d(mm)
25
Accessories
X2 This spring pin
Dimension Q(mm)
43
Overall Length L (mm)
140
Maximum Rotation Speed (min-1[r. p.m])
530 (reference value)
Maximum Transmission Capacity (N / m)
490
Caution
Refueling is an essential condition for operational driving.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As Sette parts of rotating equipment
5
From Japan
On 2014-11-02 22:22:25
Easy and the expected results processed in the thick member came out.
This review is about item#07080647.
For consolidation of the axis of rotation of the winding-up lowering of the curtain-like cheesecloth
5
From Japan
On 2013-10-15 23:00:46
Function of the product, is a good product, such as appearance
This review is about item#07080656.
As a free joint of the camera stabilizer
4
From Japan
On 2013-06-17 14:03:56
Rattling is feeling good without. Since there is no screw holes, cut a 7 mm of the screw, but was completed off the extended 8 mm of the screw holes with a drill, it was tough.
This review is about item#07080631.