Universal Joint B-30-A-A
(3)
Item.#
07080735
Mfr.#
B-30-A-A
Package Qty.
1PC
Ship pack of
1
Item Feature
Shaft Hole Diameter Tolerance
h7
Application
For dissemination high torque
Transmitted Torque (kgf-m)
Max:75.0
Outside Diameter D (phi mm)
60
Type
Strong type type B
Weight (kg)
2.74
Shaft Hole Classification
Left and right A-A
Spring Pin Dimensions (mm)
10x60
Bending Angle
Max30
Others
Refueling is an essential condition for operational driving.
Material
S45C
Dimension Q(mm)
56
Overall Length L (mm)
178
Maximum Rotation Speed (min-1[r. p.m])
440 (reference value)
Maximum Transmission Capacity (N / m)
736
Core Vibration (m / m)
0.25
Shaft Hole Diameter d(mm)
30
Accessories
X2 This spring pin
Caution
Refueling is an essential condition for operational driving.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
As a joint part of rotating equipment
From Japan
On 2014-11-02 22:22:25
It was easy to process with a thick wall member, and the expected result was obtained.
For connection of rotating shaft of rolling down of curtain like curtain
From Japan
On 2013-10-15 23:00:46
It is non-defective product such as function and appearance
As a free joint of the camera stabilizer
From Japan
On 2013-06-17 14:03:56
It is a good feel without rattling. Since there is no screw hole, I cut a 7 mm screw, expanded the hole with a drill, cut the 8 mm screw and completed, but it was serious.
Customers Who Bought This Item Also Bought
Top