Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint B-45-A-A

4.67 (3)
Item.#
07080762
Mfr.#
B-45-A-A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
639.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Shaft Hole Diameter Tolerance
h7
Application
For dissemination high torque
Type
Strong type type B
Weight (kg)
8.61
Shaft Hole Classification
Left and right A-A
Spring Pin Dimensions (mm)
12x90
Bending Angle
Max30
Transmitted Torque (kgf-m)
Max:260.0
Outside Diameter D (phi mm)
90
Others
Refueling is an essential condition for operational driving.
Material
S45C
Maximum Rotation Speed (min-1[r. p.m])
300 (reference value)
Maximum Transmission Capacity (N / m)
2550
Core Vibration (m / m)
0.25
Shaft Hole Diameter d(mm)
45
Accessories
X2 This spring pin
Dimension Q(mm)
76
Overall Length L (mm)
250
Caution
Refueling is an essential condition for operational driving.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a joint part of rotating equipment
5
From Japan
On 2014-11-02 22:22:25
It was easy to process with a thick wall member, and the expected result was obtained.
This review is about item#07080647.
For connection of rotating shaft of rolling down of curtain like curtain
5
From Japan
On 2013-10-15 23:00:46
It is non-defective product such as function and appearance
This review is about item#07080656.
As a free joint of the camera stabilizer
4
From Japan
On 2013-06-17 14:03:56
It is a good feel without rattling. Since there is no screw hole, I cut a 7 mm screw, expanded the hole with a drill, cut the 8 mm screw and completed, but it was serious.
This review is about item#07080631.