Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint H-12-A-A

Item.#
07080972
Mfr.#
H-12-A-A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
86.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
Refueling is an essential condition for operational driving. Please process the attached spring pin hole Q/2 position simultaneously with the shaft. In order to increase the lifespan of the joint, please use boots and oil packs. The maximum
Shaft Hole Diameter Tolerance
h7
Material
SCM435
Dimension Q(mm)
22
Overall Length L (mm)
71
Maximum Rotation Speed (min-1[r. p.m])
1200 (reference value)
Maximum Transmission Capacity (N / m)
60
Core Vibration (m / m)
0.07
Spring Pin Dimensions (mm)
4x25
Bending Angle
Max30
Purpose
For high precision durability
JIS Standard
B1454.B type compliant
Application
For high precision durability
Transmitted Torque (kgf-m)
Max:6.1
Outside Diameter D (phi mm)
25
Type
Precision type H-type
Weight (kg)
0.18
Shaft Hole Classification
Left and right A-A
Accessories
X2 This spring pin
Others
Refueling is an essential condition for operational driving.