Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint HJ-6-A-A

5.00 (4)
Item.#
07081234
Mfr.#
HJ-6-A-A
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bending Angle
Maximum of 30
Dimension Q(mm)
9
Transmitted Torque (kgf-m)
Maximum: 0.8
Dimensions e (mm)
4.5
Shaft Hole Diameter Tolerance
H7
Dimensions P (mm)
3(H8 m6)
Maximum Transmission Capacity (N / m)
8
Core Vibration (m / m)
0.10
Shaft Diameter d (phi mm)
6
Others
Refueling is an essention condition for operational driving.
Material
SCN415 (overall hardening)
JIS Standard
B1454C model
Application
Overall hardening abrasion-resistant
Overall Length L (mm)
31
Outside Diameter D (phi mm)
12
Maximum Rotation Speed (min-1[r. p.m])
1800 (Reference value)
Type
Wear-resistant type, HJ model
Weight (kg)
0.02
Shaft Hole Classification
Right-and-left A-A
Accessories
Strong pin x 1 Shear pin x 1 Stop ring x 2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of riding mowers
5
From Japan
On 2017-09-11 14:47:39
It is completely replaced with PTO joint of Aurec's RB131 with the same dimensions and no processing.
This review is about item#7081304.
Used for connecting engine and attachment
5
From Japan
On 2017-05-29 23:22:58
It was very good to be installed without problems. I want to use it if there is something to use.
This review is about item#7081304.
Torsional stress of drive shaft and power wheels of soybean (barley) seed sowing machine For prevention of impact
5
From Japan
On 2015-12-21 21:39:00
The pin for fixing is better than the stepped one, round pins are better (for general use)
This review is about item#07081261.
It is used for driving part of screw feeder.
5
From Japan
On 2014-04-18 14:50:23
It is a product of Miyoshi Kikai, I use it 5 years ago. Knock pin etc. are also included and satisfied.
This review is about item#07081277.