Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint HJ-8-A-A

5.00 (3)
Item.#
07081243
Mfr.#
HJ-8-A-A
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
36
Outside Diameter D (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
1700(referencevalue)
Type
Abrasion type HJ type
Weight (kg)
0.03
Shaft Hole Classification
LeftandrightAA
Material
SCM415(totalquenching)
JIS Standard
B1454Ctype
Application
Overall hardening abrasion-resistant
Dimensions e (mm)
5
Others
Itisaconditionofrefuelingessentialtouseoperation.
Caution
As all of items are hardened, not available to add processing. When you do key-way milling, strong pin and shear pin are not attached with.
Shaft Hole Diameter Tolerance
h7
Dimensions P (mm)
3.5(H8 m6)
Maximum Transmission Capacity (N / m)
13
Core Vibration (m / m)
0.1
Shaft Diameter d (phi mm)
8
Bending Angle
Upto30
Dimension Q(mm)
10
Transmitted Torque (kgf-m)
Maximum:1.3
Purpose
Overall hardening abrasion-resistant
Tap Size
M3
Accessories
X2orx1shearpinandstopperringlinesx1Strongpin
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for connecting engine and attachment
5
From Japan
On 2017-05-29 23:22:58
It was very good to be installed without problems. I want to use it if there is something to use.
This review is about item#7081304.
Torsional stress of drive shaft and power wheels of soybean (barley) seed sowing machine For prevention of impact
5
From Japan
On 2015-12-21 21:39:00
The pin for fixing is better than the stepped one, round pins are better (for general use)
This review is about item#07081261.
It is used for driving part of screw feeder.
5
From Japan
On 2014-04-18 14:50:23
It is a product of Miyoshi Kikai, I use it 5 years ago. Knock pin etc. are also included and satisfied.
This review is about item#07081277.