Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint HJ-10-A-A

5.00 (2)
Item.#
07081252
Mfr.#
HJ-10-A-A
Package Qty.
1PC
Ship pack of
1
62.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
42
Outside Diameter D (phi mm)
19
Maximum Rotation Speed (min-1[r. p.m])
1400 (reference value)
Type
Abrasion type HJ type
Weight (kg)
0.06
Bending Angle
Max30
Dimension Q(mm)
11
Transmitted Torque (kgf-m)
Max:3.1
Purpose
Overall hardening abrasion-resistant
Tap Size
M4
Accessories
X2 or x1 shear pin and stopper ring lines x1 Strong pin
Shaft Hole Diameter Tolerance
h7
Dimensions P (mm)
4.5(H8 m6)
Maximum Transmission Capacity (N / m)
30
Core Vibration (m / m)
0.10
Shaft Hole Classification
Left and right A-A
Material
SCM415 (total quenching)
JIS Standard
B1454CType
Application
Overall hardening abrasion-resistant
Dimensions e (mm)
6
Others
Refueling is an essential condition for operational driving.
Caution
As all of items are hardened, not available to add processing. When you do key-way milling, strong pin and shear pin are not attached with.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soybean (wheat) of 5 stations seeding machine for torsion stress impact prevention of the drive shaft and the power the wheels
5
From Japan
On 2015-12-21 21:39:00
Than stepped the locking pin, one of the round pin is good (at the time of the general use)
This review is about item#07081261.
Used to drive part of the screw feeder.
5
From Japan
On 2014-04-18 14:50:23
In Miyoshi machine's products are also used to five years ago. But we all satisfy comes with such knock pins.
This review is about item#07081277.