Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint HJ-18-A-A

5.00 (4)
Item.#
07081295
Mfr.#
HJ-18-A-A
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions P (mm)
7(H8 m6)
Maximum Transmission Capacity (N / m)
137
Core Vibration (m / m)
0.10
Shaft Hole Classification
Left and right A-A
Material
SCM415 (total quenching)
JIS Standard
B1454CType
Application
Overall hardening abrasion-resistant
Dimensions e (mm)
11.7
Overall Length L (mm)
81
Outside Diameter D (phi mm)
33
Accessories
X2 or x1 shear pin and stopper ring lines x1 Strong pin
Maximum Rotation Speed (min-1[r. p.m])
800 (reference value)
Type
Abrasion type HJ type
Weight (kg)
0.34
Bending Angle
Max30
Dimension Q(mm)
23.5
Transmitted Torque (kgf-m)
Max:14.0
Purpose
Overall hardening abrasion-resistant
Tap Size
M6
Shaft Hole Diameter Tolerance
h7
Others
Refueling is an essential condition for operational driving.
Caution
As all of items are hardened, not available to add processing. When you do key-way milling, strong pin and shear pin are not attached with.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of riding mowers
5
From Japan
On 2017-09-11 14:47:39
It is completely replaced with PTO joint of Aurec's RB131 with the same dimensions and no processing.
This review is about item#7081304.
Used for connecting engine and attachment
5
From Japan
On 2017-05-29 23:22:58
It was very good to be installed without problems. I want to use it if there is something to use.
This review is about item#7081304.
Torsional stress of drive shaft and power wheels of soybean (barley) seed sowing machine For prevention of impact
5
From Japan
On 2015-12-21 21:39:00
The pin for fixing is better than the stepped one, round pins are better (for general use)
This review is about item#07081261.
It is used for driving part of screw feeder.
5
From Japan
On 2014-04-18 14:50:23
It is a product of Miyoshi Kikai, I use it 5 years ago. Knock pin etc. are also included and satisfied.
This review is about item#07081277.