Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint HJ-20-A-A

5.00 (4)
Item.#
07081304
Mfr.#
HJ-20-A-A
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tap Size
M6
Shaft Hole Diameter Tolerance
h7
Dimensions P (mm)
8(H8 m6)
Maximum Transmission Capacity (N / m)
177
Core Vibration (m / m)
0.10
Shaft Diameter d (phi mm)
20
Bending Angle
Max30
Dimension Q(mm)
25
Transmitted Torque (kgf-m)
Max:18.0
Purpose
Overall hardening abrasion-resistant
Others
Refueling is an essential condition for operational driving.
Caution
As all of items are hardened, not available to add processing. When you do key-way milling, strong pin and shear pin are not attached with.
Overall Length L (mm)
87
Outside Diameter D (phi mm)
36
Maximum Rotation Speed (min-1[r. p.m])
700 (reference value)
Type
Abrasion type HJ type
Weight (kg)
0.43
Shaft Hole Classification
Left and right A-A
Material
SCM415 (total quenching)
JIS Standard
B1454CType
Application
Overall hardening abrasion-resistant
Dimensions e (mm)
12.5
Accessories
X2 or x1 shear pin and stopper ring lines x1 Strong pin
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of riding mowers
5
From Japan
On 2017-09-11 14:47:39
It is completely replaced with PTO joint of Aurec's RB131 with the same dimensions and no processing.
This review is about item#7081304.
Used for connecting engine and attachment
5
From Japan
On 2017-05-29 23:22:58
It was very good to be installed without problems. I want to use it if there is something to use.
This review is about item#7081304.
Torsional stress of drive shaft and power wheels of soybean (barley) seed sowing machine For prevention of impact
5
From Japan
On 2015-12-21 21:39:00
The pin for fixing is better than the stepped one, round pins are better (for general use)
This review is about item#07081261.
It is used for driving part of screw feeder.
5
From Japan
On 2014-04-18 14:50:23
It is a product of Miyoshi Kikai, I use it 5 years ago. Knock pin etc. are also included and satisfied.
This review is about item#07081277.