Buy more than* S$200* and get FREE SHIPPING

  • Universal Joint
  • Universal Joint
  • Universal Joint
  • Universal Joint

Universal Joint HJ-22-A-A

5.00 (4)
Item.#
07081313
Mfr.#
HJ-22-A-A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Type
Abrasion type HJ type
Weight (kg)
0.57
Shaft Hole Classification
Left and right A-A
Material
SCM415 (total quenching)
JIS Standard
B1454CType
Application
Overall hardening abrasion-resistant
Dimensions e (mm)
13.5
Overall Length L (mm)
94
Outside Diameter D (phi mm)
40
Maximum Rotation Speed (min-1[r. p.m])
650 (reference value)
Others
Refueling is an essential condition for operational driving.
Caution
As all of items are hardened, not available to add processing. When you do key-way milling, strong pin and shear pin are not attached with.
Core Vibration (m / m)
0.15
Shaft Diameter d (phi mm)
22
Bending Angle
Max30
Dimension Q(mm)
27
Transmitted Torque (kgf-m)
Max:24.0
Purpose
Overall hardening abrasion-resistant
Tap Size
M8
Shaft Hole Diameter Tolerance
h7
Dimensions P (mm)
9(H8 m6)
Maximum Transmission Capacity (N / m)
235
Accessories
X2 or x1 shear pin and stopper ring lines x1 Strong pin