Buy more than* S$200* and get FREE SHIPPING

  • Joint End Lot
  • Joint End Lot
  • Joint End Lot
  • Joint End Lot

Joint End Lot T-5

2.67 (3)
Item.#
07081837
Mfr.#
T-5
Package Qty.
1PC
Ship pack of
1
8.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Surface Processing
Uni-chrome plated
Dimension S (mm)
7.5
Outside Diameter D (phi mm)
10
Tensile Load (N)
980(100kg)
Dimensions P (mm)
5
Dimensions C (mm)
12.5
Dimensions E (mm)
6
Overall Length L (mm)
20
Dimension d (mm)
M5x0.8
Type
Rod End T-type
Dimension h (mm)
5
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Prototype machine parts
1
From Japan
On 2016-10-17 16:24:16
I bought two, and the two female screws were rusted. Since it is not a manufacturer direct shipment, MonotaRO's acceptance or check before shipment is sloppy. I am taking evidence pictures.
This review is about item#7081864.
Decoration of model shaft end
3
From Japan
On 2010-11-25 21:34:24
Price rapidly rises sharply and is puzzled,
This review is about item#07081821.
As a large railroad model brake / dummy parts
4
From Japan
On 2008-06-22 23:22:11
Small split pin is difficult to obtain
This review is about item#07081821.